Menu Search
Duct and Trough Panels Vertical Cable Management Kit, Black

COMMSCOPE #760089375

Vertical Cable Management Kit, Black

SKU #88410440417
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Vertical Cable Management Kit
Height: 84 in.
Width: 12 in.
Depth: 22 in.
Cover Type: Hinged Covers, Snap On
Material: Aluminum
Color: Black

CommScope now offers an elegant cable management solution that includes vertical and horizontal cable management with covers, spools, and doors to meet all of your cable management needs. The portfolio includes multiple vertical trough widths in both single and double sided solutions as well as horizontal cable management troughs and covers in 1, 2 and 3 rack-unit (RU) heights. The solution includes the 360 design look and feel as well as a superior single point attach and removal function.

Additional Info: Includes: (4) 1/2-20 Hex Nuts