Menu Search
Duct and Trough Panels Horizontal Cable Management Kit, 2U, Black

COMMSCOPE #760128850

Horizontal Cable Management Kit, 2U, Black

SKU #88410493408
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Horizontal Cable Management Kit
Height: 3.5 in.
Width: 19 in.
Depth: 14.1 in.
Rack Units: 2U
Access: Front and Rear
Material: Aluminum/Plastic/Steel
Color: Black
Mounting: Rack

Duct and Trough Panels: Type - Horizontal Cable Management Kit; Height - 3.50 in.; Width - 19.00 in.; Depth - 14.10 in.; Rack Units - 2U; Access - Front and Rear; Material - Aluminum/Plastic/Steel; Color - Black; Mounting - Rack ; Additional Information - With Covers, Double-Sided

Additional Info: With Covers, Double-Sided