Menu Search
Duct and Trough Panels Vertical Cable Organizer, Clear

CHATSWORTH PRODUCTS #11730-515

Vertical Cable Organizer, Clear

SKU #70395710313
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Vertical Cable Organizer
Height: 8 ft.
Width: 3.65 in.
Depth: 6.38 in.
Color: Clear
Mounting: Rack

Additional Info: Single-Sided, Narrow, Includes: Formed Cabling section, Lockable Cabling Latches, Protective Edge Guards and Mounting Hardware