CHATSWORTH PRODUCTS #13168-701

Vertical Cable Organizer, Black

SKU: 70395725211
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Vertical Cable Organizer
Height: 2.38 in.
Width: 3.77 in.
Depth: 12 in.
Access: Front and Rear
Material: Aluminum
Color: Black
Mounting: Rack
Description
Duct and Trough Panels: Type - Vertical Cable Organizer; Height - 2.38 in.; Width - 3.77 in.; Depth - 12.00 in.; Access - Front and Rear; Material - Aluminum; Color - Black; Mounting - Rack; Additional Information - 19 in. Rack
Additional Info: 19 in. Rack