CHATSWORTH PRODUCTS #12891-703

Vertical Cable Organizer, 7U, Black

SKU: 70395724399
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Vertical Cable Organizer
Height: 12.25 in.
Width: 6.9 in.
Rack Units: 7U
Access: Extended Finger Bracket
Material: Plastic
Color: Black
Mounting: Rack
Description
Duct and Trough Panels: Type - Vertical Cable Organizer; Height - 12.25 in.; Width - 6.90 in.; Rack Units - 7U; Access - Extended Finger Bracket; Material - Plastic; Color - Black; Mounting - Rack