CHATSWORTH PRODUCTS #35523-701

Vertical Cable Manager, 2U or 3U, Black

SKU: 70395731265
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Vertical Cable Manager
Height: 72 in.
Width: 10 in.
Depth: 24.5 in.
Rack Units: 2U or 3U
Access: Front and Rear
Cover Type: Snap On
Material: Aluminum, Steel
Color: Black
Mounting: Rack
Description
Duct and Trough Panels: Type - Vertical Cable Manager; Height - 72.00 in; Width - 10.00 in; Depth - 24.50 in; Rack Units - 2U or 3U; Access - Front and Rear; Cover Type - Snap On; Material - Aluminum, Steel; Color - Black; Mounting - Rack; Additional Information - Double-Sided Cable Manager
Additional Info: Double-Sided Cable Manager