CHATSWORTH PRODUCTS #40097-703

Vertical Cable Manager, 1U, Black

SKU: 70395725199
Manufacturer Series: MCS
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Vertical Cable Manager
Height: 7 ft.
Width: 12 in.
Depth: 21.23 in.
Rack Units: 1U
Access: Extended Fingers
Cover Type: Removable Covers, Hinged
Material: Aluminum
Color: Black
Mounting: Rack
Description
Duct and Trough Panels: Type - Vertical Cable Manager; Height - 7.00 ft; Width - 12.00 in.; Depth - 21.23 in.; Rack Units - 1U; Access - Extended Fingers; Cover Type - Removable Covers, Hinged; Material - Aluminum; Color - Black; Mounting - Rack; Additional Information - Double-Sided; Manufacturer Series - MCS
Additional Info: Double-Sided