Menu Search
Duct and Trough Panels Vertical Cable Manager, 1U, Black

CHATSWORTH PRODUCTS #40095-705

Vertical Cable Manager, 1U, Black

SKU #70395725188
Manufacturer Series: MCS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Vertical Cable Manager
Height: 7.6 ft.
Width: 6 in.
Depth: 21.23 in.
Rack Units: 1U
Access: Extended Fingers
Cover Type: Removable Covers, Hinged
Material: Aluminum
Color: Black
Mounting: Rack

Additional Info: Double-Sided