Menu Search
Duct and Trough Panels Vertical Cable Manager, 1U, Black

CHATSWORTH PRODUCTS #30163-701

Vertical Cable Manager, 1U, Black

SKU #70395723535
Manufacturer Series: CCS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Vertical Cable Manager
Height: 6 ft.
Width: 10 in.
Depth: 12.24 in.
Rack Units: 1U
Access: Front and Rear
Cover Type: Front
Material: Plastic
Color: Black
Mounting: Rack

Additional Info: Double-Sided, Includes: Mounting Hardware and Doors