CHATSWORTH PRODUCTS #30161-715

Vertical Cable Manager, 1U, Black

SKU: 70395723530
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Vertical Cable Manager
Height: 8 ft.
Width: 3.65 in.
Depth: 12.24 in.
Rack Units: 1U
Access: Front and Rear
Cover Type: Front
Material: Plastic
Color: Black
Mounting: Rack
Manufacturer Series: CCS
Description
Duct and Trough Panels: Type - Vertical Cable Manager; Height - 8.00 ft; Width - 3.65 in.; Depth - 12.24 in.; Rack Units - 1U; Access - Front and Rear; Cover Type - Front; Material - Plastic; Color - Black; Mounting - Rack; Additional Information - Double-Sided, Includes: Mounting Hardware and Doors; Manufacturer Series - CCS
Additional Info: Double-Sided, Includes: Mounting Hardware and Doors