Menu Search
Duct and Trough Panels Vertical Cable Management Duct, Clear

CHATSWORTH PRODUCTS #11584-502

Vertical Cable Management Duct, Clear

SKU #70395715154
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Vertical Cable Management Duct
Height: 1 ft.
Width: 3.65 in.
Depth: 6.38 in.
Color: Clear
Mounting: Rack

Additional Info: Single-sided, Narrow, Includes: Mounting Hardware