CHATSWORTH PRODUCTS #11374-501

Vertical Cable Management Duct, Clear

SKU: 70395710126
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Vertical Cable Management Duct
Height: 6 ft.
Width: 6 in.
Depth: 6.38 in.
Color: Clear
Mounting: Rack
Description
Duct and Trough Panels: Type - Vertical Cable Management Duct; Height - 6.00 ft; Width - 6.00 in.; Depth - 6.38 in.; Color - Clear; Mounting - Rack; Additional Information - Single-sided, Wide, Includes: Formed Cabling Section, Lockable Cabling Latches, Protective Edge Guards and Mounting Hardware
Additional Info: Single-sided, Wide, Includes: Formed Cabling Section, Lockable Cabling Latches, Protective Edge Guards and Mounting Hardware