CHATSWORTH PRODUCTS #35521-703

Vertical Cable Duct Panel

SKU: 70395731267
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Vertical Cable Duct
Height: 84 in.
Width: 6 in.
Depth: 24.5 in.
Color: Black
Mounting: Mount to Rack
Description
Duct and Trough Panels: Type - Vertical Cable Duct; Height - 84 in; Width - 6 in; Depth - 24.5 in; Color - Black; Mounting - Mount to Rack; Additional Information - Double Sided
Additional Info: Double Sided