You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
CHATSWORTH PRODUCTS #11730-701

Panel, Vertical Cable Organizer; HxWxD: 72 x 3.65 x 6.38 in.; Black

SKU # 70395710316
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Cable Organizer
Height: 6 ft.
Width: 3.65 in.
Depth: 6.38 in.
Color: Black
Mounting: Rack

Additional Info: Single-Sided, Narrow, Includes: Formed Cabling section, Lockable Cabling Latches, Protective Edge Guards and Mounting Hardware