The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
CHATSWORTH PRODUCTS #40095-503

Panel, Vertical Cable Manager; HxWxD: 84 x 6 x 21.23 in.; Clear

SKU # 70395725184 Manufacturer Series: MCS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Cable Manager
Height: 7 ft.
Width: 6 in.
Depth: 21.23 in.
Rack Units: 1U
Access: Extended Fingers
Cover Type: Removable Covers, Hinged
Material: Aluminum
Color: Clear
Mounting: Rack

Additional Info: Double-Sided