Menu Search
CHATSWORTH PRODUCTS #40092-703

Panel, Vertical Cable Manager; Black; HxWxD: 84 x 6 x 10.62 in.

SKU # 70395725169 Manufacturer Series: MCS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 7 ft.
Type: Vertical Cable Manager
Width: 6 in.
Depth: 10.62 in.
Rack Units: 1U
Access: Extended Fingers
Cover Type: Removable Covers, Hinged
Material: Aluminum
Color: Black
Mounting: Rack

Additional Info: Single-Sided