Menu Search
Search
CHATSWORTH PRODUCTS #35497-708

Evolution Panel, Vertical Cable Management Kit; Width: 10 in.; Black

SKU # 70395730531
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Cable Management Kit
Height: 84 in.
Width: 10 in.
Access: Front and Rear
Cover Type: Front and Rear Covers
Color: Black

Additional Info: Double-Sided