Menu Search
CHATSWORTH PRODUCTS #35512-703

Evolution Panel, Vertical Cable Management Channel; HxWxD: 84 x 8 x 13.2 in.

SKU # 70395731034 Manufacturer Series: g1
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Cable Management Channel
Height: 84 in.
Width: 8 in.
Depth: 13.2 in.
Access: Front, Fingers - Sides
Material: Aluminum, Steel
Color: Black
Mounting: Rack

Additional Info: Single-sided