Menu Search
Duct and Trough Panels Panel, Vertical Cable Management Channel; HxWxD: 84 x 6 x 20.2 in.
CHATSWORTH PRODUCTS #35571-703

Evolution Panel, Vertical Cable Management Channel; HxWxD: 84 x 6 x 20.2 in.

SKU # 70395735862 Manufacturer Series: g3
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Vertical Cable Management Channel
Height: 84 in.
Width: 6 in.
Depth: 20.2 in.
Access: Front, Multiple Fingers
Material: Aluminum, Steel
Color: Black
Mounting: Rack

Additional Info: Combination Configuration