You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CHATSWORTH PRODUCTS #13912-703

Velocity Panel, Vertical Cable Management Channel; HxW: 80.5 x 6

SKU # 70395735474
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Cable Management Channel
Height: 80.5 in.
Width: 6 in.
Depth: 16.6 in.
Rack Units: 45U
Access: Fingers - Sides
Cover Type: Snap On
Material: Steel, Plastic
Color: Black
Mounting: Rack

Additional Info: Double-sided