Menu Search
CHATSWORTH PRODUCTS #11374-503

Panel, Vertical Cable Duct; HxWxD: 84 x 6 x 6.38 in.; Clear

SKU # 70395710128
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Cable Management Duct
Height: 84 in.
Width: 6 in.
Depth: 6.38 in.
Color: Clear
Mounting: Rack