Menu Search
CHATSWORTH PRODUCTS #11584-101

Panel, Vertical Cable Duct; HxWxD: 12 x 6 x 6.38 in.; Gray

SKU # 70395715144
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Cable Management Duct
Height: 1 ft.
Width: 6 in.
Depth: 6.38 in.
Color: Gray
Mounting: Rack

Additional Info: Single-sided, Wide, Includes: Mounting Hardware