Menu Search
CHATSWORTH PRODUCTS #39112-E32

Panel, Finger Cable Manager; WxD: 4.6 x 8.4 in.; White

SKU # 70395741786
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Finger Cable Manager
Height: 90.96 in.
Width: 4.6 in.
Depth: 8.4 in.
Rack Units: 52U
Access: Fingers
Cover Type: Hinged, Snap On
Material: Steel Panels, Plastic Guides and Latches
Color: Glacier White
Mounting: Rack Mount

Finger cable manager attaches to the equipment mounting rail creating a pathway for cables next to the rail, and includes plastic T-shaped cable guides (fingers) that organize cables by rack-mount space (U). Two depths are available.