Menu Search
Search
CHATSWORTH PRODUCTS #15285-701

Panel, Equipment Support Rail; HxW: 23.62 x 0.98 in.

SKU # 70395731132
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 23.62 in.
Type: Equipment Support Rail
Width: 0.98 in.
Color: Black
Mounting: Rack