Menu Search
CHATSWORTH PRODUCTS #30094-515

Panel, Cable Manager; HxWxD: 96 x 4.4 x 16.15 in.; Clear

SKU # 70395719295 Manufacturer Series: MCS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Manager
Height: 8 ft.
Width: 4.4 in.
Depth: 16.15 in.
Rack Units: 1U
Material: Aluminum
Color: Clear
Mounting: Rack

Additional Info: Includes: Mounting Hardware and Doors