Menu Search
CHATSWORTH PRODUCTS #13183-519

Panel, Cable Management Panel; HxWxD: 3.47 x 19 x 6 in.; Clear

SKU # 70395723241
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Management Panel
Height: 3.47 in.
Width: 19 in.
Depth: 6 in.
Rack Units: 2U
Material: Aluminum
Color: Clear
Mounting: Rack