Menu Search
Duct and Trough Panels Horizontal Cable Manager, 2U, Black

CHATSWORTH PRODUCTS #30530-723

Horizontal Cable Manager, 2U, Black

SKU #70395724966
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Horizontal Cable Manager
Height: 42 in.
Width: 23 in.
Depth: 11.73 in.
Rack Units: 2U
Access: Fingers
Cover Type: Snap On
Color: Black
Mounting: Rack

Additional Info: Double-Sided Cable Manager