CHATSWORTH PRODUCTS #40099-703

Combination Cabling System Panel

SKU: 70395725205
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Combination Cabling System
Height: 7 ft.
Width: 10 in.
Depth: 14.94 in.
Access: Extended Fingers
Color: Black
Mounting: Mount to Rack
Description
Duct and Trough Panels: Type - Combination Cabling System; Height - 7 ft; Width - 10.00 in; Depth - 14.94 in; Access - Extended Fingers; Color - Black; Mounting - Mount to Rack