CHATSWORTH PRODUCTS #40100-715

Combination Cabling System, 1U, Black

SKU: 70395725210
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Combination Cabling System
Height: 96 in.
Width: 12 in.
Depth: 32.31 in.
Rack Units: 1U
Cover Type: Front Cover, Hinged
Material: Aluminum
Color: Black
Mounting: Rack
Description
Duct and Trough Panels: Type - Combination Cabling System; Height - 96.00 in.; Width - 12.00 in.; Depth - 32.31 in.; Rack Units - 1U; Cover Type - Front Cover, Hinged; Material - Aluminum; Color - Black; Mounting - Rack; Additional Information - Double-Sided
Additional Info: Double-Sided