CHATSWORTH PRODUCTS #30096-701

Cable Manager, 1U, Black

SKU: 70395719325
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cable Manager
Height: 6 ft.
Width: 10 in.
Depth: 16.15 in.
Rack Units: 1U
Material: Aluminum
Color: Black
Mounting: Rack
Manufacturer Series: MCS
Description
Duct and Trough Panels: Type - Cable Manager; Height - 6.00 ft; Width - 10.00 in.; Depth - 16.15 in.; Rack Units - 1U; Material - Aluminum; Color - Black; Mounting - Rack; Additional Information - Includes: Mounting Hardware and Doors; Manufacturer Series - MCS
Additional Info: Includes: Mounting Hardware and Doors