Menu Search
Duct and Trough Panels Cable Manager, 1U, Black

CHATSWORTH PRODUCTS #30091-701

Cable Manager, 1U, Black

SKU #70395719255
Manufacturer Series: MCS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cable Manager
Height: 6 ft.
Width: 4.4 in.
Depth: 8.08 in.
Rack Units: 1U
Material: Aluminum
Color: Black
Mounting: Rack

Additional Info: Includes: Mounting Hardware and Doors