Menu Search
Duct and Trough Panels Cable Management Panel, 2U, Black

CHATSWORTH PRODUCTS #12185-723

Cable Management Panel, 2U, Black

SKU #70395710429
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cable Management Panel
Height: 2.22 in.
Width: 23 in.
Depth: 3.5 in.
Rack Units: 2U
Material: Aluminum
Color: Black
Mounting: Rack

Additional Info: 23 in. Rack