Menu Search
Search
APC BY SCHNEIDER ELECTRIC #AR8580

Panel, Horizontal Cable Management Duct; HxWxD: 7.23 x 11.69 x 12.45 in.

SKU # 73130425937
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Horizontal Cable Management Duct
Height: 7.23 in.
Width: 11.69 in.
Depth: 12.45 in.
Color: Black
Mounting: Top of Rack

Additional Info: Power cable routing between InfraStruXture PDU and InRow NetShelter SX enclosure