Menu Search
Duct and Trough Panels Panel, Cable Manager; 1.7 in. H x 19.0 in. W; ABS/PVC; Black; Front & Rear Access

APC BY SCHNEIDER ELECTRIC #AR8603A

Panel, Cable Manager; 1.7 in. H x 19.0 in. W; ABS/PVC; Black; Front & Rear Access

SKU #73130495842
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Horizontal Cable Management Duct
Height: 3.5 in.
Width: 19 in.
Depth: 6.5 in.
Rack Units: 2U
Cover Type: Side Cover
Color: Black
Mounting: Rack or Cabinet

Duct and Trough Panels: Type - Horizontal Cable Management Duct; Height - 3.5 in; Width - 19"; Depth - 6.5"; Rack Units - 2U; Cover Type - Side Cover; Color - Black; Mounting - Rack or Cabinet