Data Cable Partition Panel

SKU: 73130419484
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Data Cable Partition
Height: 4.8 in.
Width: 22.8 in.
Depth: 2.8 in.
Color: Black
Mounting: Top of Rack
Manufacturer Series: NetShelter
Duct and Trough Panels: Type - Data Cable Partition; Height - 4.8"; Width - 22.8"; Depth - 2.8"; Color - Black; Mounting - Top of Rack; Additional Information - Includes 8 inch grounding strap; Manufacturer Series - NetShelter
Additional Info: Includes 8 inch grounding strap