Menu Search
Search
PANDUIT #DRDWR4-X

Panduct PanelMax™ Wire Retainer, 4 in. Wide Duct, ABS, 10 Pack

SKU # 07498311549
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: DIN Rail Duct Wire Retainer
Function: 4 in Wide Duct
Material: PVC
Package: 10

Duct Wire Retainer: Fitting Type - DIN Rail Duct Wire Retainer; Function - 4 in Wide Duct; Material - PVC; Package - 10; Additional Information - Application: Wire retainer for PanelMax wiring duct when cover removed; Manufacturer Series - Panduct PanelMax

Additional Info: Application: Wire retainer for PanelMax wiring duct when cover removed