Menu Search
Duct Wire Retainer Wire Retainer, 2 in. Wide Duct, ABS, 10 Pack
PANDUIT #DRDWR2-X

Panduct PanelMax™ Wire Retainer, 2 in. Wide Duct, ABS, 10 Pack

SKU # 07498311546
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Unable to add item to cart. Please try again.
Fitting Type: DIN Rail Duct Wire Retainer
Function: 2 in Wide Duct
Material: PVC
Package: 10

Duct Wire Retainer: Fitting Type - DIN Rail Duct Wire Retainer; Function - 2 in Wide Duct; Material - PVC; Package - 10; Additional Information - Application: Wire retainer for PanelMax wiring duct when cover removed; Manufacturer Series - Panduct PanelMax

Additional Info: Application: Wire retainer for PanelMax wiring duct when cover removed