Menu Search
Duct Wire Retainer Wire Retainer, 1.5 to 4 in. Wide Duct, PVC, 100 Pack

PANDUIT #FWR-C

Panduct Wire Retainer, 1.5 to 4 in. Wide Duct, PVC, 100 Pack

SKU #07498334875
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Fitting Type: Duct Wire Retainer
Function: 1.5 in to 4 in Wide Duct
Material: PVC
Package: 100

Duct Wire Retainer: Fitting Type - Duct Wire Retainer; Function - 1.5 in to 4 in Wide Duct; Material - PVC; Package - 100; Additional Information - Application: Wire retainer / labeling device for Type F Duct cover removed; Manufacturer Series - Panduct

Additional Info: Application: Wire retainer / labeling device for Type F Duct cover removed