SHURTAPE #PC623-RED

Duct Tape Red Laminated Cloth -

SKU: 14007401598
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Duct Tape
Material: Laminated Cloth
Color: Red
Width: 2 in.
Length: 60 yd.
Thickness: 11.5 mil
Temperature Max: 93deg C/200deg F
Manufacturer Series: PC623
Description
Duct Tape: Type - Duct Tape; Material - Laminated Cloth; Color - Red; Width - 2 in; Length - 60 yd; Thickness - 11.5 mil; Temperature Max - 93deg C/200deg F; Additional Information - Economy Grade Nuclear Cloth Duct Tape; Manufacturer Series - PC623
Additional Info: Economy Grade Nuclear Cloth Duct Tape