Menu Search
Duct Tape Duct Tape, 1.89 in. W x 60 yd L x 11 mil T, Silver

INTERTAPE #82843

Duct Tape, 1.89 in. W x 60 yd L x 11 mil T, Silver

SKU #07792282843
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Duct Tape
Material: Polyethylene Cloth
Color: Silver
Width: 1.89 in.
Length: 60 yd.
Thickness: 11 mil
Temperature Max: 82deg C/180deg F

Tape; Duct; Polyethylene Cloth; Silver; 1.89 in. Width x 60 yd Length x 11 mil Thickness; 82 deg C