Menu Search
Duct Tape Duct Tape, 60 yd. L x 2.00 in W x 8.0 mil, Silver, Laminated Cloth

CULLY ENTERPRISES #94396

Duct Tape, 60 yd. L x 2.00 in W x 8.0 mil, Silver, Laminated Cloth

SKU #08593794396
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Duct Tape
Material: Laminated Cloth
Width: 2 in.
Length: 60 yd.

Duct Tape: Type - Duct Tape; Material - Laminated Cloth; Width - 2.00 in; Length - 60 yd