Menu Search
Duct Tape Duct Tape, 60 yd. L x 2.00 in W x 8.0 mil, Silver, Laminated Cloth
CULLY ENTERPRISES #94394

Duct Tape, 60 yd. L x 2.00 in W x 8.0 mil, Silver, Laminated Cloth

SKU # 08593794394
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Duct Tape
Material: Laminated Cloth
Color: Silver
Width: 2 in.
Length: 60 yd.
Thickness: 8 mil

Duct Tape: Type - Duct Tape; Material - Laminated Cloth; Color - Silver; Width - 2.00 in; Length - 60 yd; Thickness - 8.0 mil