Menu Search
Duct Tape Tape, Duct, 60 yd Length x 1.88 in. Width, 93 deg C Max

3M #1160-A

Tape, Duct, 60 yd Length x 1.88 in. Width, 93 deg C Max

SKU #05113198009
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Duct Tape
Color: Silver
Width: 1.88 in.
Length: 60 yd.
Temperature Max: 93deg C/200deg F

Duct Tape: Type - Duct Tape; Color - Silver; Width - 1.88 in.; Length - 60 yd; Temperature Max - 93deg C/200deg F