Menu Search

3M #6969-OLIVE-2INX60YD

Duct Tape, 60 yd. L x 2.00 in. W x 10.8 mil, Olive, Polyethylene-coated Cloth

SKU: 02120022780
Manufacturer Series: 6969
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Duct Tape
Material: Polyethylene Coated Cloth
Color: Olive
Width: 2 in.
Length: 60 yd.
Thickness: 10.8 mil
Temperature Max: 65deg C/150deg F
Description
Duct Tape: Type - Duct Tape; Material - Polyethylene-coated Cloth; Color - Olive; Width - 2.00 in; Length - 60 yd; Thickness - 10.8 mil; Temperature Max - 65deg C/150deg F; Additional Information - Commercial Grade; Manufacturer Series - 6969
Additional Info: Commercial Grade