Menu Search
Duct Tape Duct Tape, 60 yd L x 1.88 in. W x 8.1 mil T, Red
3M #3900-RED

Duct Tape, 60 yd L x 1.88 in. W x 8.1 mil T, Red

SKU # 02120049830
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Duct Tape
Material: Polyethylene Over Cloth Scrim, Rubber Adhesive
Color: Red
Width: 1.88 in.
Length: 60 yd.
Thickness: 8.1 mil
Temperature Max: 93deg C/200deg F

3M duct tape 3900 is a general purpose conformable cloth duct tape made with polyethylene film over cloth scrim and a synthetic rubber adhesive. A good choice for general maintenance, bundling, wrapping, attaching, sealing, protecting, and color coding.