Menu Search
Duct Tape Duct Tape, 55m L x 1.88 in. W x 12.6 mil, Red, Laminated Cloth, 93degC/200degF Max

3M #8979N-RED-48MMX54.8M

Duct Tape, 55m L x 1.88 in. W x 12.6 mil, Red, Laminated Cloth, 93degC/200degF Max

SKU #04801153914
Manufacturer Series: 8979N
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll
Type: Duct Tape
Material: Laminated Cloth
Color: Red
Width: 48mm
Length: 55m
Thickness: 12.6 mil
Temperature Max: 93 degC/200 degF