Menu Search
Duct Spacers Combo Spacer, 2 in. Duct, Base or Intermediate Mount, 3 in. Spacing

THOMAS & BETTS #SP2W30-2

Snap-N-Stac Combo Spacer, 2 in. Duct, Base or Intermediate Mount, 3 in. Spacing

SKU #03448118938
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Power and Communications Duct
Mounting: Combo, Base or Intermediate
Duct Size: (2) x 2 in.
Spacing: 3 in.

Additional Info: Two (2) Horizontal Duct Positions. Includes Integral Rebar Holder