Menu Search

THOMAS & BETTS #S288RJN

Base Spacer, 6 in. Duct, Base Mount, 2 in. Spacing

SKU: 03448100440
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Power and Communications Duct
Mounting: Base
Duct Size: 6 in.
Spacing: 2 in.
Description
Duct Spacers: Type - Power and Communications Duct; Mounting - Base; Duct Size - in - 6; Spacing - in - 2