CONDUIT PRODUCTS #4X1-1/2-BASE-SPACER

Base Spacer, 4 in. Duct, Base Mount, 1-1/2 in. Spacing

SKU: 78006005057
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Power and Communications Duct
Mounting: Base
Duct Size: 4 in.
Spacing: 1-1/2 in.
Description
Duct Spacers: Type - Power and Communications Duct; Mounting - Base; Duct Size - in - 4; Spacing - in - 1-1/2