Menu Search
Search
CANTEX #5336051

Base Spacer, 6 in. Duct, Base Mount, 2 in. Spacing

SKU # 08870053897
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power and Communications Duct
Mounting: Base
Duct Size: 6 in.
Spacing: 2 in.